Beli pneumatic vacuum cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AQUA SYSTEM Air Vacuum Cleaner SetDeskripsi:-Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can al-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubbeatribut:
- Maximum Vacuum Pressure (kPa): 30
- AQUA SYSTEM Wet & Dry Vacuum Cleaner SUS Type (Penyedot Debu)Deskripsi:-Pneumatic cleaners of stainless steel (packing NBR).-Explosion proof compliant type.
- AQUA SYSTEM Vacuum Sucking Airatribut:
- Option: Can, Carrier, \"T\" Type Nozzle, Filter Set
- Vacuum Degree (mm/HzO): 2000
- Air Consumption Amount (minute): 450
- Aluminium Nozzle (Øxm): 32x30
- Air Suction Amount (m²/minute): 0.08
- Application Filter: Included
- Application Oil Stopper: Included
- Oil-Proof Hose (Øxm): 32x2
- AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet & Dry TypeDeskripsi:-Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can also be collected.-Maintenance is easy and can be washed as a whole.-Pneumatic type and capable of continuous operation.-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubber manufacturers and rubber processing factories.-Explosion proof compliant type.atribut:
- Air Consumption (L/minute): 315
- Applicable Viscosity (cP): 3000
- Compressor (Hp): 3
- Conform to: Explosion-proof type
- Driving System: Air type
- Hose Inner Diameter (mm): 25
- Hose Length (m): 2
- Included Accessories: Oil stopper, main nozzle, oil resistant PVC hose (25x2m), filter set
- Lifting Height (m): 2 (Suction)
- Material: Body/Nozzle = AL, SUS Packing = NBR
- Operating Pressure (MPa): 0.4 to 0.6
- Operating Temperature Range (°C): 0 to 60
- Suction Rate (L/minute): 60
- Suitable fluid: Kerosene, Light Oil
- Type: For JIS standard 20L open pail cans, both dry and wet, Suitable for dust and chips
- Vacuum Degree (mm/H2O): 2600
- Where to Use: Explosion-proof areas, places without power supply
- MSA V-SERIES Stretch Energy-Absorbing Lanyardatribut:
- Thread/Stitching: Polyester
- Length Max. (m): 2
- Snaphook Material: Aluminium
- Product Styles: Twin, Stretch
- Standards: EN 354:2010
- Web Material: Polyester
- AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry TypeDeskripsi:-Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can also be collected.-Maintenance is easy and can be washed as a whole.-Pneumatic type and capable of continuous operation.-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubber manufacturers and rubber processing factories.-Explosion proof compliant type.atribut:
- Dust Collection Capacity: 18L
- Water Absorption: 60L
- Max Air Volume: 1.93/min
- Max Vacuum Pressure: 27kpa
- Noise Level: 90db
- Air Connection Plug: 3/8(20PM)(with valve)
- Available Viscosity: 3000cp or less
- Lifting Height: 2m
- Width x Depth x Height: 309x309x170mm
- Working Air Pressure: 0.4 to 0.6 (mpa)
- AQUA SYSTEM Air Pressure Type Pump for Drum (Pompa Drum)Deskripsi:-For liquid transfer from drums, and subdivision of oil.
- AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet TypeDeskripsi:-A liquid-only type.-The pump can be used with a compressor having 1 horsepower or more.-Explosion Proof Compatible Type.-With automatic stop function.
- KARCHER Professional Walk Behind SweepersDeskripsi:KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
- BLOVAC Blowback Cleaner (Pembersih Blowback)Deskripsi:The blowback cleaner turns into a vacuum cleaner just by placing it on a pail.The compact design makes it easy to carry and maintenance-free.It does not generate oil mist and can be inhaled even with oil, sludge or sand.BV25 is an air gun for both suction and discharge.The blowback drum Q type is a dedicated liquid suction pump that is attached to a drum can.* Pail cans are sold separately.atribut:
- AS ONE Part Number: 1-7311-01
- Body Material: Aluminium Casting
- Hose Length (m): 2
- Hose Diameter (mm): 25
- Vacuum Degree (mm/H2O): 2600
- Air Consumption (L/minute): 350
- Inhalation Volume (m³/minute): 1.1
- AQUA SYSTEM Oil-Free Air Motor Type Factory Fanatribut:
- Compressor: Horsepower: 3PS
- Air Volume Adjustment: Stepless by squeezing
- TRUSCO Number: 160-8149
- Makita Cordless Backpack Vacuum Cleaneratribut:
- Voltage (V): 18
- KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Deskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- NILFISK Vacuum Dry Air Compressed (Vacuum Udara Bertekanan)Deskripsi:AIR COMPRESSED DRY VACUUM VHC200 SET adalah alat penghisap debu merek NILFISK yang dapat membersihkan debu kering (dry vacuum cleaner). Sangat cocok digunakan untuk bidang perindustrian. Tabung alat penghisap debu ini terbuat dari stainless steel dan memiliki kapasitas kontainer sebesar 100 liter. Alat penghisap debu kering ini dapat digunakan setiap hari.
- Numatic Industrial Wet VacuumDeskripsi:Industrial Wet Vacs The 70 litre wet pick up 1800 is not just big in capacity but equally big in performance. When it comes to the rought and tumble of heavy duty applications, the full Structofoam construction will stand you in good Stead ; whilst inatribut:
- Power: 230V AC 50/60Hz
- Motor Power: 1060W
- Airflow: 49L/sec
- Suction: 2400mm H2O
- Capacity Wet: 70L
- Cleaning Range: 26.8m
- Dimensions: 684x785x935mm
Daftar Harga pneumatic vacuum cleaner Terbaru October 2026
| AQUA SYSTEM Air Vacuum Cleaner Set | Rp17.999.900 |
| AQUA SYSTEM Wet & Dry Vacuum Cleaner SUS Type (Penyedot Debu) | Rp20.999.900 |
| AQUA SYSTEM Vacuum Sucking Air | Rp13.999.900 |
| AQUA SYSTEM Eco Sweeper | Rp6.499.900 |
| AQUA SYSTEM Vacuum Sucking Air | Rp25.999.900 |
| AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet & Dry Type | Rp15.999.900 |
| MSA V-SERIES Stretch Energy-Absorbing Lanyard | Rp3.199.900 |
| AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet&Dry Type | Rp9.999.900 |
| AQUA SYSTEM Air Pressure Type Pump for Drum (Pompa Drum) | Rp25.999.900 |
| AQUA SYSTEM Air Pressure Type Vacuum Cleaner for Pail Wet Type | Rp15.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P103024318-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/MSA%20V-SERIES%20Stretch%20Energy-Absorbing%20Lanyard/71P109129253-1.jpg)

/3zP102599143-2.jpg)


/9jP105150343-1.jpg)


/ccP108171444-1.jpg)
/4iP103953162-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)